missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ High Bench Height EKO Vinyl Chair with Chrome Foot Ring and Non-brake Casters
Adjustable high bench chair EKO vinyl chair with chrome foot ring and non-brake casters.
$1090.40 - $1138.07
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 24.75 to 34.5 in. |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Finish | Black |
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|
15-002-498
|
Fisherbrand™
EKO32CF2026 |
Black | Vinyl (Voyager) |
Each for $1,090.40
|
|
||||
|
15-002-499
|
Fisherbrand™
EKO32CF8501 |
Adobe White | Vinyl (Trailblazer) |
Each for $1,116.13
|
|
||||
|
15-002-598
|
Fisherbrand™
EKO32CFB |
Colonial Blue | Vinyl (Trailblazer) |
Each for $1,116.13
|
|
||||
|
15-002-922
|
Fisherbrand™
EKO32CF8809 |
Taupe | Vinyl (Supernova) |
Each for $1,138.07
|
|
||||
|
15-002-964
|
Fisherbrand™
EKO32CF8584 |
Taupe | Vinyl (Trailblazer) |
Each for $1,116.13
|
|
||||
|
15-002-967
|
Fisherbrand™
EKO32CF8801 |
Marine Blue | Vinyl (Supernova) |
Each for $1,138.07
|
|
||||
|
15-002-972
|
Fisherbrand™
EKO32CF8840 |
Sterling | Vinyl (Supernova) |
Each for $1,138.07
|
|
||||
|
15-002-989
|
Fisherbrand™
EKO32CFNAV |
Imperial Blue | Vinyl (Trailblazer) |
Each for $1,116.13
|
|
||||
|
15-002-990
|
Fisherbrand™
EKO32CFG |
Charcoal | Vinyl (Trailblazer) |
Each for $1,116.13
|
|
||||
|
15-003-231
|
Fisherbrand™
EKO32CF2022 |
Elephant Gray | Vinyl (Voyager) |
Each for $1,090.40
|
|
||||
|
15-003-432
|
Fisherbrand™
EKO32CF8822 |
Storm | Vinyl (Supernova) |
Each for $1,138.07
|
|
||||
|
15-003-433
|
Fisherbrand™
EKO32CF8815 |
Borscht | Vinyl (Supernova) |
Each for $1,138.07
|
|
||||
|
15-003-597
|
Fisherbrand™
EKO32CF8823 |
Carbon | Vinyl (Supernova) |
Each for $1,138.07
|
|
||||
|
15-003-613
|
Fisherbrand™
EKO32CF8567 |
Dove | Vinyl (Trailblazer) |
Each for $1,116.13
|
|
||||
|
15-003-722
|
Fisherbrand™
EKO32CF8613 |
Orange Kist | Vinyl (Trailblazer) |
Each for $1,116.13
|
|
||||
|
15-003-743
|
Fisherbrand™
EKO32CFBUR |
Burgundy | Vinyl (Trailblazer) |
Each for $1,116.13
|
|
||||
|
15-003-751
|
Fisherbrand™
EKO32CF2004 |
Mandarin | Vinyl (Voyager) |
Each for $1,090.40
|
|
||||
|
15-003-756
|
Fisherbrand™
EKO32CF2014 |
Ink | Vinyl (Voyager) |
Each for $1,090.40
|
|
||||
|
15-003-860
|
Fisherbrand™
EKO32CF2002 |
Bluebird | Vinyl (Voyager) |
Each for $1,090.40
|
|
||||
|
15-003-874
|
Fisherbrand™
EKO32CF2025 |
Graphite | Vinyl (Voyager) |
Each for $1,090.40
|
|
||||
|
15-004-013
|
Fisherbrand™
EKO32CFBLK |
Black | Vinyl (Trailblazer) |
Each for $1,116.13
|
|
||||
Description
- Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
- Features seat height adjustment
- Black, nylon-reinforced fiberglass base
- 20 in. diameter round tube chrome foot ring with internal lock
- Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
| Yes | |
| Not Autoclavable | |
| Black | |
| Nylon Reinforced Fiberglass | |
| 300 lb. | |
| Pneumatic | |
| Yes | |
| 35 lb. | |
| 46 cm | |
| Yes | |
| Yes | |
| Laboratory Seat |
| 24.75 to 34.5 in. | |
| Standard | |
| Laboratory Seating | |
| Black Nylon Reinforced Fiberglass | |
| 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock | |
| 24.75 to 34.5 in. | |
| 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
| 18 in. | |
| No | |
| Yes | |
| No |