missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Chrome Foot Ring and Non-brake Casters

Catalog No. 15004013
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15004013 Black Vinyl (Trailblazer)
15002498 Black Vinyl (Voyager)
15002499 Adobe White Vinyl (Trailblazer)
15002598 Colonial Blue Vinyl (Trailblazer)
15002922 Taupe Vinyl (Supernova)
15002964 Taupe Vinyl (Trailblazer)
15002967 Marine Blue Vinyl (Supernova)
15002972 Sterling Vinyl (Supernova)
15002989 Imperial Blue Vinyl (Trailblazer)
15002990 Charcoal Vinyl (Trailblazer)
15003231 Elephant Gray Vinyl (Voyager)
15003432 Storm Vinyl (Supernova)
15003433 Borscht Vinyl (Supernova)
15003597 Carbon Vinyl (Supernova)
15003613 Dove Vinyl (Trailblazer)
15003722 Orange Kist Vinyl (Trailblazer)
15003743 Burgundy Vinyl (Trailblazer)
15003751 Mandarin Vinyl (Voyager)
15003756 Ink Vinyl (Voyager)
15003860 Bluebird Vinyl (Voyager)
15003874 Graphite Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15004013 Supplier Fisherbrand™ Supplier No. EKO32CFBLK

Adjustable high bench chair EKO vinyl chair with chrome foot ring and non-brake casters.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Weight (English) 35 lb.
With Tilt No
Seating Height 24.75 to 34.5 in.
Upholstery Yes
Holds 300 lb.
Lift Type Pneumatic
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Frame Material Nylon Reinforced Fiberglass
Wheel Type Casters
Frame Type Black Nylon Reinforced Fiberglass
Footrest Yes
With Lumbar Support Yes
For Use With (Application) Laboratory Seating
Finish Black
Color Black
Autoclavable Not Autoclavable
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Back Style Standard
With Casters Yes
Width (English) 18 in.
Width (Metric) 46 cm
With Armrest No
With Backrest Yes
Material Vinyl (Trailblazer)
Seating Type Desk Height
Show More Show Less