Learn More
Thermo Scientific™ Heratherm™ Advanced Protocol Security Ovens
Ensure optimal sample protection with these advanced protocol security ovens that feature an extra layer of security for applications where process reliability and security are paramount.
$7,500.65 - $12,983.37
Specifications
| Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
|---|---|
| Temperature (Metric) | 50°C to 330°C |
| Timer | Weekly / Real time / Hour |
| Catalog Number | Mfr. No. | Capacity (Metric) | Type | Electrical Requirements | Material | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Type | Electrical Requirements | Material | Price | Quantity & Availability | ||
|
51028118H
|
Thermo Scientific™
51028118 |
61 L | Gravity Convection | 120 V 60 Hz | Coated Steel |
Each for $7,500.65
|
|
||
|
51028119H
|
Thermo Scientific™
51028119 |
99 L | Gravity Convection | 208/240 V 60 Hz | Coated Steel |
Each for $8,109.85
|
|
||
|
51028120H
|
Thermo Scientific™
51028120 |
168 L | Gravity Convection | 208/240 V 60 Hz | Coated Steel |
Each for $9,747.05
|
|
||
|
51028537H
|
Thermo Scientific™
51028537 |
99 L | Gravity Convection | 208/240 V 60 Hz | Stainless Steel |
Each for $8,852.30
|
|
||
|
51028127H
|
Thermo Scientific™
51028127 |
62 L | Mechanical Convection Oven | 120 V 60 Hz | Coated Steel |
Each for $9,404.38
|
|
||
|
51028128H
|
Thermo Scientific™
51028128 |
97 L | Mechanical Convection Oven | 208/240 V 60 Hz | Coated Steel |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
51028129H
|
Thermo Scientific™
51028129 |
170 L | Mechanical Convection Oven | 208/240 V 60 Hz | Coated Steel |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
51028539H
|
Thermo Scientific™
51028539 |
62 L | Mechanical Convection Oven | 120 V 60 Hz | Stainless Steel |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
51028540H
|
Thermo Scientific™
51028540 |
170 L | Mechanical Convection Oven | 208/240 V 60 Hz | Stainless Steel |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Protect samples effectively with Thermo Scientific™ Heratherm™ Advanced Protocol Security Ovens, which feature an extra layer of security for applications where process reliability and security are paramount. A standard over-temperature alarm and an additional under-temperature alarm ensure sample stability. A door lock prevents disruption or tampering of samples, while a door alarm notifies the operator when the door is left open accidentally. Choose a stainless steel exterior for demanding pharmaceutical and clinical applications.
Features:
- Broad temperatures range — up to 330°C
- Advanced digital timer for daily or weekly on/off cycles
- Stainless-steel interior is easy to clean and corrosion resistant (steel quality AISI 304)
- Programmable controller for temperature ramps and dwells
- Up to 10 programs can be saved, each with 10 discrete steps
- Electronically controlled fan speed and damper position can be incorporated
- Programs can be repeated automatically
- Access port allows the introduction of sensors for independent data monitoring
- Simple calibration routine ensures temperature accuracy over time
- Boost function enables rapid heating — no need to operate the oven 24/7
Ordering Information:
Availability may vary by country.
Warranty: 2-year warranty
Specifications
| Programmable Microprocessor control with vacuum fluorescent display | |
| 50°C to 330°C | |
| Weekly / Real time / Hour |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.