missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Security Ovens

Catalog No. 51028118H
Change view
Click to view available options
Capacity (Metric):
61 L
62 L
97 L
99 L
168 L
170 L
Type:
Gravity Convection
Mechanical Convection Oven
Electrical Requirements:
120 V 60 Hz
208/240 V 60 Hz
Material:
Coated Steel
Stainless Steel
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Type Electrical Requirements Material
51028118H 61 L Gravity Convection 120 V 60 Hz Coated Steel
51028119H 99 L Gravity Convection 208/240 V 60 Hz Coated Steel
51028120H 168 L Gravity Convection 208/240 V 60 Hz Coated Steel
51028537H 99 L Gravity Convection 208/240 V 60 Hz Stainless Steel
51028127H 62 L Mechanical Convection Oven 120 V 60 Hz Coated Steel
51028128H 97 L Mechanical Convection Oven 208/240 V 60 Hz Coated Steel
51028129H 170 L Mechanical Convection Oven 208/240 V 60 Hz Coated Steel
51028539H 62 L Mechanical Convection Oven 120 V 60 Hz Stainless Steel
51028540H 170 L Mechanical Convection Oven 208/240 V 60 Hz Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 51028118H Supplier Thermo Scientific™ Supplier No. 51028118

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensure optimal sample protection with these advanced protocol security ovens that feature an extra layer of security for applications where process reliability and security are paramount.

Protect samples effectively with Thermo Scientific™ Heratherm™ Advanced Protocol Security Ovens, which feature an extra layer of security for applications where process reliability and security are paramount. A standard over-temperature alarm and an additional under-temperature alarm ensure sample stability. A door lock prevents disruption or tampering of samples, while a door alarm notifies the operator when the door is left open accidentally. Choose a stainless steel exterior for demanding pharmaceutical and clinical applications.

Features:

  • Broad temperatures range — up to 330°C
  • Advanced digital timer for daily or weekly on/off cycles
  • Stainless-steel interior is easy to clean and corrosion resistant (steel quality AISI 304)
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Electronically controlled fan speed and damper position can be incorporated
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating — no need to operate the oven 24/7

Ordering Information:

Availability may vary by country.

Specifications

Controller Type Programmable Microprocessor control with vacuum fluorescent display
Capacity (Metric) 61 L
Temperature (Metric) 50°C to 330°C
Type Gravity Convection
Material Coated Steel
No. of Shelves 2 supplied/39 max.
Plug Type Nema 5-15
Temperature Stability ±0.3°C
Timer Weekly / Real time / Hour
Dimensions (D x W x H) Interior 15.3 x 12.9 x 18.9 in. (38.9 x 32.8 x 48 cm)
Dimensions (L x W x H) 22.2 x 20.9 x 28.3 in. (56.5 x 53 x 72 cm)
Length (English) 22.2 in.
Length (Metric) 56.5 cm
Width (English) 20.9 in.
Width (English) Interior 12.9 in.
Width (Metric) 53 cm
Width (Metric) Interior 32.8 cm
Height (English) 28.3 in.
Height (English) Interior 18.9 in.
Height (Metric) 72 cm
Height (Metric) Interior 48 cm
Depth (English) Interior 15.3 in.
Depth (Metric) Interior 38.9 cm
Electrical Requirements 120 V 60 Hz
Voltage 120 V
Wattage 1730 w
Amperage 14.4 A
Frequency 60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.