Learn More
Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, 208-240VAC 60Hz
Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.
$8001.05 - $31224.31
Specifications
| Controller Type | Programmable Microprocessor control with vacuum fluorescent display |
|---|---|
| Electrical Requirements | 208/240 V 60 Hz |
| Voltage | 208/240 V |
| Frequency | 60 Hz |
| Catalog Number | Mfr. No. | Capacity (Metric) | Type | Material | Plug Type | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Type | Material | Plug Type | Price | Quantity | ||
|
51028126H
|
Thermo Scientific™
51028126 |
170 L | Mechanical Convection Oven | Coated Steel | NEMA 6-20P |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
51028125H
|
Thermo Scientific™
51028125 |
97 L | Mechanical Convection Oven | Coated Steel | Nema 6-20 |
Each for $9,987.12
|
|
||
|
51028117H
|
Thermo Scientific™
51028117 |
168 L | Gravity Convection | Coated Steel | Nema 6-20 |
Each for $9,627.74
|
|
||
|
51028116H
|
Thermo Scientific™
51028116 |
99 L | Gravity Convection | Coated Steel | Nema 6-20 |
Each for $8,001.05
|
|
||
|
51-029-329H
|
Thermo Scientific™
51029329 |
396 L | Mechanical Convection Oven | Coated Steel | Nema 6-20 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
51-029-330H
|
Thermo Scientific™
51029330 |
396 L | Mechanical Convection Oven | Stainless Steel | Nema 6-20 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
51-029-343H
|
Thermo Scientific™
51029343 |
731 L | Mechanical Convection Oven | Coated Steel | Nema 6-20 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
51-029-344H
|
Thermo Scientific™
51029344 |
731 L | Mechanical Convection Oven | Stainless Steel | Nema 6-20 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy-consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, This flexible tool for the lab may be used for multiple applications.
Features:- Broad temperature range—up to 330°C
- Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
- High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
- Programmable controller for temperature ramps and dwells
- Up to 10 programs can be saved, each with 10 discrete steps
- Features electronically controlled fan speed and damper position
- Programs can be repeated automatically
- Access port allows the introduction of sensors for independent data monitoring
- Simple calibration routine ensures temperature accuracy over time
- Boost function enables rapid heating up—no need to operate the oven 24/7 (not available in large capacity units)
Ordering Information:
Availability may vary by country.
Warranty: 2 year warranty
Specifications
| Programmable Microprocessor control with vacuum fluorescent display | |
| 208/240 V 60 Hz | |
| 208/240 V | |
| 60 Hz |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.