Learn More
Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, 208-240VAC 60Hz
Carry out multiple applications with this advanced protocol oven, which features temperature uniformity and low energy-consumption.
Supplier: Thermo Scientific™ 51028126
Description
Carry out multiple applications with Thermo Scientific™ Heratherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy-consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, This flexible tool for the lab may be used for multiple applications.
Heratherm Advanced Protocol Ovens provide a choice of gravity or mechanical convection. Gravity convection units are designed to protect delicate samples while offering temperature uniformity of ±2.9°C or better, and temperature stability of at least ±0.3°C at 150°C. Mechanical convection models provide temperature uniformity of ±3.0°C or better, and temperature stability of at least ±0.2°C at 150°C.
- Broad temperature range—up to 330°C
- Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
- High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
- Programmable controller for temperature ramps and dwells
- Up to 10 programs can be saved, each with 10 discrete steps
- Features electronically controlled fan speed and damper position
- Programs can be repeated automatically
- Access port allows the introduction of sensors for independent data monitoring
- Simple calibration routine ensures temperature accuracy over time
- Boost function enables rapid heating up—no need to operate the oven 24/7 (not available in large capacity units)
Ordering Information:
Availability may vary by country.
Specifications
| Programmable Microprocessor control with vacuum fluorescent display | |
| 170 L | |
| Mechanical Convection Oven | |
| 2 supplied/19 max. | |
| ±1.5°C | |
| 29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm) | |
| 73.8 cm | |
| 18.3 in. | |
| 46.4 cm | |
| 27.9 in. | |
| 70.8 cm | |
| 51.8 cm | |
| 208/240 V | |
| 14 A |
| 51028126 | |
| 330°C | |
| Coated Steel | |
| NEMA 6-20P | |
| 20.4 x 18.3 x 27.9 in. (51.8 x 46.4 x 70.8 cm) | |
| 29.1 in. | |
| 25.2 in. | |
| 64 cm | |
| 36.2 in. | |
| 92 cm | |
| 20.4 in. | |
| 208/240 V 60 Hz | |
| 3360 w | |
| 60 Hz |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.