missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Herasafe™ 2030i Class II A2 Biological Safety Cabinets - NSF Certified

Description
Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinets (BSC) are designed to maximize sample protection and user safety with exceptional containment measures, while at the same time, delivering excellent user comfort and convenience. Herasafe 2030i biosafety cabinets incorporate innovative features, such as SmartFlow Plus, DAVe Plus and Smart UV technologies for excellent protection. Alarms, alerts, system self-checks and performance status are provided on a full-color touchscreen. With enabled connectivity (available in select countries) the remote app provides all data you need.
- GUI Touchscreen Interface
- LED Interior Illumination
- Cloud Ready Data Output
- Auto Adjusting Cross Beam UV
- Ergonomic Arm Rests (option)
- SmartPort Versatile Access
- SmartFlow Plus Auto Compensation
- 316 Stainless Steel Interior
Specifications
Specifications
| Description | Indented Single Piece Work Tray |
| Certifications/Compliance | NSF/ANSI 49 |
| Chamber Material | Stainless Steel (316) |
| Product Type | Biosafety Cabinet |
| Model | Herasafe 2030i |
| Outlets | 4 Rear Wall |
| Sash Opening (Metric) | 25.4 cm |
| Width (English) Exterior | 51.2 in. |
| Display | 7 in. GUI |
| Filter Efficiency | 0.99995 |
| Show More |