missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Herasafe™ 2030i Class II A2 Biological Safety Cabinets - NSF Certified
GREENER_CHOICE

Catalog No. 09034251
Change view
Click to view available options
Width (Metric) Exterior:
1300 mm
1899.9 mm
Description:
Cross Beam UV in Side Walls, Indented Single Piece Work Tray, Prep for 3x Rear Wall Mount Service Taps
Indented Single Piece Work Tray
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Exterior Description
09034251 1899.9 mm Cross Beam UV in Side Walls, Indented Single Piece Work Tray, Prep for 3x Rear Wall Mount Service Taps
09034252 1300 mm Indented Single Piece Work Tray
09034253 1899.9 mm Indented Single Piece Work Tray
09034250 1300 mm Cross Beam UV in Side Walls, Indented Single Piece Work Tray, Prep for 3x Rear Wall Mount Service Taps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09034251 Supplier Thermo Scientific™ Supplier No. 51032335

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Herasafe 2030i incorporates technologies for ultimate protection and graphical user interface for ease of operation.

Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinets (BSC) are designed to maximize sample protection and user safety with exceptional containment measures, while at the same time, delivering excellent user comfort and convenience. Herasafe 2030i biosafety cabinets incorporate innovative features, such as SmartFlow Plus, DAVe Plus and Smart UV technologies for excellent protection. Alarms, alerts, system self-checks and performance status are provided on a full-color touchscreen. With enabled connectivity (available in select countries) the remote app provides all data you need.

  • GUI Touchscreen Interface
  • LED Interior Illumination
  • Cloud Ready Data Output
  • Auto Adjusting Cross Beam UV
  • Ergonomic Arm Rests (option)
  • SmartPort Versatile Access
  • SmartFlow Plus Auto Compensation
  • 316 Stainless Steel Interior
Note: This unit does not come with a stand.   

Specifications

Description Cross Beam UV in Side Walls, Indented Single Piece Work Tray, Prep for 3x Rear Wall Mount Service Taps
Certifications/Compliance NSF/ANSI 49
Chamber Material Stainless Steel (316)
Product Type Biosafety Cabinet
Model Herasafe 2030i
Outlets 4 Rear Wall
Sash Opening (Metric) 25.4 cm
Width (English) Exterior 74.8 in.
Display 7 in. GUI
Filter Efficiency 0.99995
Filter Type H14 HEPA
Width (Metric) Exterior 1899.9 mm
Energy Consumption (Reduced Flow Mode) 80 W/h
Lighting LED
Ports 2 x Each Side plus Smart Ports
Sash Opening (English) 10 in.
Dimensions (L x W x H) Exterior 31.5 x 74.8 x 60.5
Frequency 60 Hz
Net Weight (English) 617 lb.
Weight (English) 694 lb.
Electrical Requirements 120 V
Energy Consumption (Operating Set Point) 316 W/h
Show More Show Less