missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Heracell™ VIOS 250i Stainless Steel CO2 Incubator with IR180Si CO2 sensor
Description
- Better solutions for optimal cell growth
- Temperature resistant IR180Si infrared CO2 sensor
- Complete contamination control
- Electropolished stainless steel chamber
- Adjustable, perforated shelving
- Easy-to-clean, coved-corner interior with access port
- Reversible exterior door
Specifications
Specifications
| Capacity (English) | 9.0 cu. ft. |
| Capacity (Metric) Shelf | 14/42 kg |
| CO2 Concentration Control | ± 0.1% |
| Data Outputs | Remote alarm contacts, USB, and optional 4-20 mA |
| Capacity (Metric) | 255 L |
| Chamber Material | Stainless Steel |
| CO2 Concentration Range | 1 to 20% |
| CO2 Sensor Technology | IR Sensor |
| O2 Concentration Range | 5 to 90% |
| Oxygen Control | ±0.1% |
| Show More |