missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heracell™ VIOS 250i Tri-Gas Copper Single Chamber CO2 Incubator

Catalog No. 13998240
Change view
Click to view available options
Capacity (Metric):
255 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13998240 255 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13998240 Supplier Thermo Scientific™ Supplier No. 51031172

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Capacity (English) 9.0 cu. ft.
Capacity (Metric) Shelf 10/30 kg
CO2 Concentration Control ± 0.1%
Data Outputs Remote alarm contacts, USB, and optional 4-20 mA
Capacity (Metric) 255 L
Chamber Material Copper
CO2 Concentration Range 1 to 20%
CO2 Sensor Technology TC Sensor
O2 Concentration Range 5 to 90%
Oxygen Control 5 to 90%
Relative Humidity <93% at 37°C
Temperature Range (Metric) Ambient +3° to 55°C
Type CO2 Incubator
Door Style Gas-tight, 6-segment inner door
Warranty 2 Years
Dimensions (D x W x H) Interior 23.9 x 26.4 x 24.8 in. (607 x 670 x 629 mm)
Dimensions (L x W x H) 30.5 x 38.1 x 36.8 in. (774 x 968 x 934 mm)
Shipping Weight (English) 215 lb.
Shipping Weight (Metric) 97.5 kg
Voltage 120 V
Show More Show Less