missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heracell™ 240i Tri-Gas Incubator, 240 L, Electropolished Stainless Steel

Catalog No. 13998049
Change view
Click to view available options
Capacity (Metric):
240 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13998049 240 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13998049 Supplier Thermo Scientific™ Supplier No. 51026556

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

CO2 Sensor: IR Sensor; O2 Range (Oxygen Concentration): 1 to 21%; Temperature Range: Ambient +3°C to 55°C

CO2 Sensor: IR Sensor; O2 Range (Oxygen Concentration): 1 to 21%; Temperature Range: Ambient +3°C to 55°C

Direct heat chamber
  • 240L (8.4 cu. ft.) electropolished stainless steel chamber with compact footprint, easily stackable
  • Standard left hand door swing, field reversible by qualified service support
  • Minimal, easy-to-clean assembly with smooth inner chamber and rounded corners for easy cleaning
  • In-chamber fan gently distributes conditioned, humidified air throughout the chamber ensuring homogeneous conditions

In situ sensors and probes designed for precise monitoring
  • Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
  • Dual temperature probes with over temperature protection

Rapid response humidity reservoir
  • Directly heated water reservoir designed to provide stable, high relative humidity, preventing culture desiccation
  • Pan-less system provides recovery rates up to 5X faster than traditional water pans
  • Water level sensor indicates when a refill is needed

ContraCon 90°C moist heat disinfection cycle
  • On-demand cycle simplifies cleaning and eliminates the need to separately autoclave components
  • Operation is push-button simple and does not require removal of sensors or other components
  • Independently validated to eliminate a wide range contaminants including bacteria, molds, fungal spores, and mycoplasmas

Intuitive, interactive iCAN touchscreen control
  • Bright LED screen allows monitoring of all incubator interactions
  • Provides visibility to changes in culture environment with performance trend graphing, error and usage logs
  • Convenient on-screen user prompts and reminders for easy navigation
  • Selectable languages simplify operation: English, Spanish, German, French, and Italian
Wireless Monitoring Solution

Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your CO2 incubators. 
  • DeviceLink HUB monitors chamber temperature, gas levels, alarms, and alerts from the incubator data output connection, RS-232 or USB 
  • Alarms and notifications are also sent to the user by email and mobile push notification
  • DeviceLink HUB is an optional accessory for models with the iCAN touchscreen interface
  • DeviceLink HUB is available in the following regions
    • United States and Canada
    • 28 members of the European Union
    • Iceland, Liechtenstein, Norway, and Switzerland
Ordering information
  • To configure 230V models to tri-gas with O2 control, please order 51900702 for 1-21% and 51900703 for 5-90% control. 

Specifications

Capacity (English) 8.4 cu. ft.
Data Outputs RS232
Description Single Tri-gas 240L incubator, 1-21%
Capacity (Metric) 240 L
Chamber Material Electropolished Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology IR Sensor
Lighting LED
Material Stainless Steel
O2 Concentration Range 1 to 21%
Oxygen Control 1 to 21%
Relative Humidity <90% at 37°C
Temperature Range (Metric) Ambient +3° to 55°C
Type CO2 Incubator
Humidity Source Integrated water reservoir
Weight (English) 178 lb.
Show More Show Less