missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Heracell™ 150i Tri-Gas Incubator, Stainless steel, TCD sensor, 5-90% O2 control
Description
Protect valuable samples while optimizing cell growth. These incubators offer convenient oxygen control, in noncorrosive stainless steel or 100% pure copper.
Direct heat chamber
In situ sensors and probes designed for precise monitoring
Rapid response humidity reservoir
ContraCon 90°C moist heat disinfection cycle
Intuitive, interactive iCAN touchscreen control
- 150L (5.3 cu. ft.) electropolished stainless steel chamber with compact footprint, easily stackable
- Standard left hand door swing, field reversible by qualified service support
- Minimal, easy-to-clean assembly with smooth inner chamber and rounded corners for easy cleaning
- In-chamber fan gently distributes conditioned, humidified air throughout the chamber ensuring homogeneous conditions
In situ sensors and probes designed for precise monitoring
- Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
- Dual temperature probes with over temperature protection
Rapid response humidity reservoir
- Directly heated water reservoir designed to provide stable, high relative humidity, preventing culture desiccation
- Pan-less system provides recovery rates up to 5X faster than traditional water pans
- Water level sensor indicates when a refill is needed
ContraCon 90°C moist heat disinfection cycle
- On-demand cycle simplifies cleaning and eliminates the need to separately autoclave components
- Operation is push-button simple and does not require removal of sensors or other components
- Independently validated to eliminate a wide range contaminants including bacteria, molds, fungal spores, and mycoplasmas
Intuitive, interactive iCAN touchscreen control
- Bright LED screen allows monitoring of all incubator interactions
- Provides visibility to changes in culture environment with performance trend graphing, error and usage logs
- Convenient on-screen user prompts and reminders for easy navigation
- Selectable languages simplify operation: English, Spanish, German, French, and Italian
- To configure 230V models to tri-gas with O2 control, please order 51900739 for 1-21% and 51900740 for 5-90% control.
Specifications
Specifications
| Capacity (English) | 5.3 cu. ft. |
| Data Outputs | RS232 |
| Description | Single Tri-gas 150L incubator, 5-90% |
| Capacity (Metric) | 150 L |
| Chamber Material | Electropolished Stainless Steel |
| CO2 Concentration Range | 0 to 20% |
| CO2 Sensor Technology | TC Sensor |
| Lighting | LED |
| Material | Stainless Steel |
| O2 Concentration Range | 5 to 90% |
| Show More |