missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heracell™ 150i Tri-Gas Incubator, 150 L, Electropolished Stainless Steel

Catalog No. 13998039
Change view
Click to view available options
Capacity (Metric):
150 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13998039 150 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13998039 Supplier Thermo Scientific™ Supplier No. 51026402

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

CO2 Sensor: IR Sensor; O2 Range (Oxygen Concentration): 1 to 21%; Temperature Range: Ambient +3°C to 55°C

**FDA Class II Medical Device for IVF**

Direct heat chamber
  • 150L (5.3 cu. ft.) electropolished stainless steel chamber with compact footprint, easily stackable
  • Standard left hand door swing, field reversible by qualified service support
  • Minimal, easy-to-clean assembly with smooth inner chamber and rounded corners for easy cleaning
  • In-chamber fan gently distributes conditioned, humidified air throughout the chamber ensuring homogeneous conditions

In situ sensors and probes designed for precise monitoring
  • Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
  • Dual temperature probes with over temperature protection

Rapid response humidity reservoir
  • Directly heated water reservoir designed to provide stable, high relative humidity, preventing culture desiccation
  • Pan-less system provides recovery rates up to 5X faster than traditional water pans
  • Water level sensor indicates when a refill is needed

ContraCon 90°C moist heat disinfection cycle
  • On-demand cycle simplifies cleaning and eliminates the need to separately autoclave components
  • Operation is push-button simple and does not require removal of sensors or other components
  • Independently validated to eliminate a wide range contaminants including bacteria, molds, fungal spores, and mycoplasmas

Intuitive, interactive iCAN touchscreen control
  • Bright LED screen allows monitoring of all incubator interactions
  • Provides visibility to changes in culture environment with performance trend graphing, error and usage logs
  • Convenient on-screen user prompts and reminders for easy navigation
  • Selectable languages simplify operation: English, Spanish, German, French, and Italian
Ordering information
  • To configure 230V models to tri-gas with O2 control, please order 51900739 for 1-21% and 51900740 for 5-90% control.

Specifications

Capacity (English) 5.3 cu. ft.
Data Outputs RS232
Description Single Tri-gas 150L incubator, 1-21%
Capacity (Metric) 150 L
Chamber Material Electropolished Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology IR Sensor
Lighting LED
Material Stainless Steel
O2 Concentration Range 1 to 21%
Oxygen Control 1 to 21%
Relative Humidity Approx. 93% at 37°C
Temperature Range (Metric) Ambient +3° to 55°C
Type CO2 Incubator
Humidity Source Integrated water reservoir
Dimensions (D x W x H) Interior 20.9 x 18.5 x 23.9 in. (53 x 47 x 60.7 cm)
Dimensions (L x W x H) 30.8 x 25.1 x 24.1 in. (78.2 x 63.7 x 86.7 cm)
Weight (English) 154 lb.
Electrical Requirements 120 V, 50/60 Hz
Show More Show Less