missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Height Adjustable Floor Stand for Herasafe™ 2030i

Catalog No. 09034257
Change view
Click to view available options
Length (Metric) Exterior:
1300 mm
1900 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Exterior
09034257 1900 mm
09034256 1300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09034257 Supplier Thermo Scientific™ Supplier No. 50155691

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Herasafe 2030i Biological Safety Cabinets

Height Adjustable Floor Stand in increments of 50mm.(Height range 680-880mm), charcoal grey

  • Adjustment steps of 50mm
  • Charcoal grey
  • Height - 680-880mm

Specifications

Description Charcoal Gray
Product Type Height Adjustable Floor Stand
Height (English) 26.7 in. to 34.6 in.
Height (Metric) 680 to 880 mm
Length (Metric) Exterior 1900 mm
For Use With (Equipment) Herasafe 2030i Biological Safety Cabinet size 1.8 m
Depth (Metric) 800 mm