missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ RPM-Regulated Vacuum Pumps - Rotavac

Rotavac Vario Pumping Unit for use with Hei-VAP Core, Expert, and Ultimate; Rotavac Vario Tec for use with Hei-VAP Expert Control and Ultimate Control

Specifications

Certifications/Compliance CE
Wattage 160 W
For Use With Heidolph Hei-VAP model
Pump Type RPM-Regulated
Applications Distillation, evaporation, suction
View More Specs

Products 2
Catalog Number Mfr. No. Overall Height (English) Overall Length (English) Weight (English) Overall Width (English) Price Quantity  
Catalog Number Mfr. No. Overall Height (English) Overall Length (English) Weight (English) Overall Width (English) Price Quantity  
13-889-350
View Documents
Heidolph™
036308100
7.7 in. 6.1 in. 9.4 lb. 9.2 in. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
13-889-469
View Documents
Heidolph™
036308310
11.81 in. 11.6 in. 13.2 lb. 7.6 in. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Speed adjustment stops completely if vacuum is reached and runs intermittently at very low speed to hold vacuum constant
  • Increased diaphragm performance life due to non-operation periods
  • Significant noise and vibration reduction
  • Low energy consumption due to intermittent operation
  • Operates without vacuum valve
  • Most precise vacuum level at all times
  • Power input: 160 W
  • Can be combined with a condenser
  • Rotavac Vario Control Vacuum Pump

    • Three-stage diaphragm pump made from chemical-resistant material
    • High suction capacity of 1.7 m3/h for fastest evacuation
    • Achieves an ultimate vacuum of 2 mbar
    • Excellent ultimate vacuum reached even when gas ballast valve is open; makes distilling high boiling point solvents such as DMF or DMSO possible at low bath temperatures
    • Weight: 5.4 kg
    • Dimensions: 167 x 236 x 196 mm (L x W x H)
    Rotavac Vario Tec Vacuum Pump
    • Two-stage diaphragm pump made of chemically-resistant material
    • Recommended for solvents with low to medium boiling points
    • Suction capacity of 1.0 m3/h
    • Achieves an ultimate vacuum of 12 mbar
    • Weight: 4.3kg
    • Dimensions: 156 x 236 x 196 mm (L x W x H)
    Rotavac Vario Tec Pumping Unit
    • Three-stage diaphragm pump made of chemically-resistant material
    • Precise vacuum control avoids bumping and eliminates foaming of your evaporation solution
    • Automatic vacuum supply to process parameters
    • Suction capacity of 1.7 m3/h
    • Achieves an ultimate vacuum of 5 mbar
    • Weight: 6kg
    • Dimensions: 294 x 193 x 299 mm (L x W x H)

    Specifications

    Specifications

    CE
    Heidolph Hei-VAP model
    Distillation, evaporation, suction
    160 W
    RPM-Regulated
    1.1 bar
    Videos
    SDS
    missing translation for 'documents'

    missing translation for 'documents'