missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ RPM-Regulated Vacuum Pumps - Rotavac
Description
- Speed adjustment stops completely if vacuum is reached and runs intermittently at very low speed to hold vacuum constant
- Increased diaphragm performance life due to non-operation periods
- Significant noise and vibration reduction
- Low energy consumption due to intermittent operation
- Operates without vacuum valve
- Most precise vacuum level at all times
Rotavac Vario Control Vacuum Pump
- Three-stage diaphragm pump made from chemical-resistant material
- High suction capacity of 1.7 m3/h for fastest evacuation
- Achieves an ultimate vacuum of 2 mbar
- Excellent ultimate vacuum reached even when gas ballast valve is open; makes distilling high boiling point solvents such as DMF or DMSO possible at low bath temperatures
- Weight: 5.4 kg
- Dimensions: 167 x 236 x 196 mm (L x W x H)
- Two-stage diaphragm pump made of chemically-resistant material
- Recommended for solvents with low to medium boiling points
- Suction capacity of 1.0 m3/h
- Achieves an ultimate vacuum of 12 mbar
- Weight: 4.3kg
- Dimensions: 156 x 236 x 196 mm (L x W x H)
- Three-stage diaphragm pump made of chemically-resistant material
- Precise vacuum control avoids bumping and eliminates foaming of your evaporation solution
- Automatic vacuum supply to process parameters
- Suction capacity of 1.7 m3/h
- Achieves an ultimate vacuum of 5 mbar
- Weight: 6kg
- Dimensions: 294 x 193 x 299 mm (L x W x H)
Specifications
Specifications
| Max. Vacuum | 5 mbar |
| Certifications/Compliance | CE |
| Wattage | 160 W |
| Weight (English) | 13.2 lb. |
| Weight (Metric) | 6 kg |
| Flow Rate | 1.7 m³/hr. |
| Overall Height (English) | 11.81 in. |
| Overall Height (Metric) | 30 cm |
| Overall Length (English) | 11.6 in. |
| Overall Length (Metric) | 29.4 cm |
| Show More |