missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Reactor-Ready™ Pilot Lab Reactor Accessory: 10L Single Jacketed Reaction Vessel Kit

Catalog No. 13890019
Change view
Click to view available options
Capacity (Metric):
10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13890019 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13890019 Supplier Heidolph™ Supplier No. 015908012

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

  • Reaction Vessel
  • Pt100 PTFE Temperature Probe with Lemo Connector
  • PTFE Turbine Stirrer
  • PTFE Temperature Probe Adapter
  • Sidearm Couplings

Kit with dish shaped vessels feature 1.25 to 1 ratio to mimic geometry of plant scale reactors

Reaction Vessel Specifications

  • Made of borosilicate glass vessels with DN200 flange
  • Features V4 Zero Dead Space drain stopcock
  • Piston design allows quick and safe removal, eliminating cleaning and assembly problems associated with other stopcocks
  • Glass filled PTFE piston prevents leaking or weeping across the full temperature range (-60°C to +230°C)
  • Pistons are interchangeable between vessels with full range of replacement parts and FEP O-rings
  • Large 5mm bore minimises sample hold-up and is ideal for slurries
  • Capacity of 10L and 12.9L working volume
  • Piston runn-off: B24 Rodaviss Socket
  • Side arm: 20mm ID Reactor-Ready
  • Thermofluid Jacket Volume: 6.2L
  • Diameter x Height: 300 x 606mm
  • Heat transfer area: 0.27m2

Specifications

Includes Reaction vessel, PTFE turbine, stirrer, PTFE temperature probe adaptor, Sidearm couplings, Pt100 PTFE temperature probe w/lemo conenctor
Type 10L Single Jacketed Reaction Vessel Kit
Capacity (Metric) 10 L
For Use With (Equipment) Reactor-Ready Pilot Lab Reactor