missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Radleys Reactor-Ready™ Pilot Lab Reactor

Catalog No. 13889561
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
13889561 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13889561 Supplier Heidolph™ Supplier No. 015908000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

  • Base frame, support rods, vessel clamp, I-beam and stirrer support bosses
  • Vessel to manifold insulated hoses with quick-release connections
  • Lower inlet manifold with drain
  • Upper outlet manifold with vent
  • PTFE Stirrer guide
  • Stainless steel stirrer drive coupling
  • One aluminum vessel support collar
  • FEP flange O-ring and PTFE centering collar

Single pilot scale system accepts range of single and vacuum jacketed vessels from 5 to 20L

Reactor-Ready Pilot is designed as a universal reactor work station that can be used for different vessel sizes and different projects. Reactor-Ready Pilot is ideal for process development, scale-up, pilot and kilo labs.

  • Manufactured from chemically resistant stainless steel, anodised aluminum with powder coated steel base
  • Compact and mobile framework accepts all vessel sizes
  • Accepts all leading brands of overhead stirrer, circulator, thermoregulator and allows easy, tool free adjustment
  • Rapid vessel exchange with quick-release vessel clamp and wide bore PEEK hose couplings
  • Vessel support collar aids vessel loading
  • I-beam support allows stirring motor to be positioned with ease
  • Adjustable bracing bars on rear of framework, combine with built-in spirit level in top of support plate to allow precise leveling
  • Self aligning stirrer coupling engages without need for tools and saves time while changing vessels
  • Hose manifolds allow easy thermofluid drain down
  • Wide range of accessory glassware including condensers, dropping funnels etc
  • Optional software allows to log and control 3rd party devices
  • Fits in standard walk-in fumehood
  • Available with choice of PTFE stirring shafts: Anchor, Retreat Curve and Turbine or Propeller styles
  • Temperature range: -60°C to +30°C

Specifications

Width (Metric) 540mm
Depth (Metric) 650mm
Height (Metric) 1900mm
Type Reactor-Ready Pilot Core System
Material Stainless Steel
Temperature (Metric) Range -60°C to +230°C