Learn More
Heidolph™ Radleys Carousel 6 Plus Reaction Station™ Packages

Designed to be highly flexible, stations are configured with a combination of flask sizes with different sidearm combinations and accessories
$29762.81 - $66441.54
Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
13-889-508
|
Heidolph™
015850450 |
System 34; Heated |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-889-507
|
Heidolph™
015850440 |
System 33; Heated |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-889-509
|
Heidolph™
015850460 |
System 35; Heated |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-899-510
|
Heidolph™
015850470 |
System 36; Heated |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The Carousel itself fits on a standard hotplate stirrer and is compatible with standard rotary and most centrifugal evaporators.Various combinations available for both heated and cooled reactions. See Specifications tab for package details
Heated Unit
With an operating temperature range from ambient to 180°C, a water-cooled aluminum reflux head can also provide efficient refluxing within individual glass reflux necks; combine a radial gas distribution system with gas-tight PTFE caps, and you can perform air-sensitive reactions under inert atmospheric conditions.
- Solid aluminum base for rapid and even heating of all flasks
- Fuzzy logic temperature controller is accurate to ±0.5°C
- Uses the single-rotating magnetic field of the hotplate stirrer to stir all 6 round-bottom flasks evenly and powerfully
- PTFE guard-ring protects against accidental contact with hot base
- Removable aluminum inserts in the flux head allow easy removal of flasks and maintain good heat transfer for cooling (built-in spring clip keeps flasks in position once inserts are removed)
- Acetal quick-release valve couplings allow you to disconnect the reflux head without losing any of the cooling water
With an operating temperature range from ambient down to -78°C, you can use any combination of flask sizes in the cooled Carousel.
- Carousel design and technology provides even cooling and efficient stirring for samples
- HDPE cooling reservoir is compatible with a wide range of freezing mixtures, including dry ice/acetone
- Insulated foam core maintains low temperatures for long periods, reducing condensation and ice formation on outer surfaces while it protects the stirrer from freezing
- Stainless-steel central inlet/outlet for vacuum and inert gas, radial gas distribution system and gastight PTFE caps for reactions under inert atmosphere
- Carousel protective cover reduces frost formation, maintains temperature of cooling mixture, and reduces risk of solvent spitting
Specifications
Carousel 6 Plus Reaction Station Package |