Learn More
Heidolph™ Radleys Carousel 6 Plus Reaction Station™
Simultaneously heats, stirs, and refluxes up to 6 round-bottom flasks (5, 10, 25, 50, 100, 170 or 250 mL) under an inert atmosphere
$16,563.93 - $19,931.02
Specifications
| For Use With (Equipment) | Standard Magnetic Stirrer Hotplate |
|---|---|
| Speed | 30 to 1400 rpm |
| Catalog Number | Mfr. No. | Diameter (English) | Height (English) | Weight (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (English) | Height (English) | Weight (English) | Price | Quantity & Availability | |||
|
13889503
|
Heidolph™
015850400 |
11.4 in. | 9 in. | 16.7 lb. |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13889504
|
Heidolph™
015850410 |
15.3 in. | 10.6 in. | 2.2 lb. |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Flexibility is inherent in its design: choose any combination of flask sizes, with different sidearm combinations and accessories. The Carousel itself fits on a standard hotplate stirrer and is compatible with standard rotary and most centrifugal evaporators.
Heated Unit
With an operating temperature range from ambient to 180°C, a water-cooled aluminum reflux head can also provide efficient refluxing within individual glass reflux necks; combine a radial gas distribution system with gas-tight PTFE caps, and you can perform air-sensitive reactions under inert atmospheric conditions.
- Solid aluminum base for rapid and even heating of all flasks
- Fuzzy logic temperature controller is accurate to ±0.5°C
- Uses the single-rotating magnetic field of the hotplate stirrer to stir all 6 round-bottom flasks evenly and powerfully
- PTFE guard-ring protects against accidental contact with hot base
- Removable aluminum inserts in the flux head allow easy removal of flasks and maintain good heat transfer for cooling (built-in spring clip keeps flasks in position once inserts are removed)
- Acetal quick-release valve couplings allow you to disconnect the reflux head without losing any of the cooling water
With an operating temperature range from ambient down to -78°C, you can use any combination of flask sizes in the cooled Carousel.
- Carousel design and technology provides even cooling and efficient stirring for samples
- HDPE cooling reservoir is compatible with a wide range of freezing mixtures, including dry ice/acetone
- Insulated foam core maintains low temperatures for long periods, reducing condensation and ice formation on outer surfaces while it protects the stirrer from freezing
- Stainless-steel central inlet/outlet for vacuum and inert gas, radial gas distribution system and gastight PTFE caps for reactions under inert atmosphere
- Carousel protective cover reduces frost formation, maintains temperature of cooling mixture, and reduces risk of solvent spitting
Specifications
| Standard Magnetic Stirrer Hotplate | |
| 30 to 1400 rpm |