missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Radleys Carousel 6 Plus Reaction Station™

Catalog No. 13889504
Change view
Click to view available options
Diameter (English):
11.4 in.
15.3 in.
Height (English):
9 in.
10.6 in.
Weight (English):
2.2 lb.
16.7 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Height (English) Weight (English)
13889504 15.3 in. 10.6 in. 2.2 lb.
13889503 11.4 in. 9 in. 16.7 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13889504 Supplier Heidolph™ Supplier No. 015850410

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Simultaneously heats, stirs, and refluxes up to 6 round-bottom flasks (5, 10, 25, 50, 100, 170 or 250 mL) under an inert atmosphere

Flexibility is inherent in its design: choose any combination of flask sizes, with different sidearm combinations and accessories. The Carousel itself fits on a standard hotplate stirrer and is compatible with standard rotary and most centrifugal evaporators.

Heated Unit
With an operating temperature range from ambient to 180°C, a water-cooled aluminum reflux head can also provide efficient refluxing within individual glass reflux necks; combine a radial gas distribution system with gas-tight PTFE caps, and you can perform air-sensitive reactions under inert atmospheric conditions.

  • Solid aluminum base for rapid and even heating of all flasks
  • Fuzzy logic temperature controller is accurate to ±0.5°C
  • Uses the single-rotating magnetic field of the hotplate stirrer to stir all 6 round-bottom flasks evenly and powerfully
  • PTFE guard-ring protects against accidental contact with hot base
  • Removable aluminum inserts in the flux head allow easy removal of flasks and maintain good heat transfer for cooling (built-in spring clip keeps flasks in position once inserts are removed)
  • Acetal quick-release valve couplings allow you to disconnect the reflux head without losing any of the cooling water
Cooled Unit
With an operating temperature range from ambient down to -78°C, you can use any combination of flask sizes in the cooled Carousel.
  • Carousel design and technology provides even cooling and efficient stirring for samples
  • HDPE cooling reservoir is compatible with a wide range of freezing mixtures, including dry ice/acetone
  • Insulated foam core maintains low temperatures for long periods, reducing condensation and ice formation on outer surfaces while it protects the stirrer from freezing
  • Stainless-steel central inlet/outlet for vacuum and inert gas, radial gas distribution system and gastight PTFE caps for reactions under inert atmosphere
  • Carousel protective cover reduces frost formation, maintains temperature of cooling mixture, and reduces risk of solvent spitting

Specifications

Diameter (English) 15.3 in.
Diameter (Metric) 39 cm
For Use With (Equipment) Standard Magnetic Stirrer Hotplate
Height (English) 10.6 in.
Height (Metric) 27 cm
Speed 30 to 1400 rpm
Temperature (Metric) Ambient down to -70°C
Type Cooled Carousel 6 Plus Reaction Station
Weight (English) 2.2 lb.