missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Radleys Carousel 12 Plus Reaction Station™ Systems
For use with Heidolph magnetic stirrer hotplates
$30680.63 - $45564.43
| Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
|
13-889-500
|
Heidolph™
015850300 |
Carousel 12 Plus Basic System 1 |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-889-501
|
Heidolph™
015850310 |
Carousel 12 Plus Standard System 2 |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13-889-502
|
Heidolph™
015850320 |
Carousel 12 Plus Complete System 3 |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Simultaneously heats and cools while allowing the user to stir and reflux multiple samples under an inert atmosphere
- Provides 12 heated and stirred glass reaction positions, with a reaction volume of 5 to 20 mL (1 mL with the reduced volume tubes)
- Removable reflux head allows reaction tubes to be transferred between heated base, cooled base or stand without disconnecting the tubes
- Chemically-resistant PFA caps feature a quick-thread for fast attachment to the glass tubes and easy-on push connections to the stainless-steel gas outlets
- Unique removable PFA insulation plate helps insulate the heated base for faster heating and energy savings of up to 36%
- Visibility slots allow easier viewing of tube contents during experiments
- Fluoropolymer coating for chemical resistance and easy cleaning
- Maximum operating temperature of 180°C (or 220°C for short periods)
Carousel 12 Plus - Basic System 1
Includes the following:
- Carousel 12 Plus Reaction Station™
- Quick-thread glass reaction tube (pack of 6)
- Quick-thread glass reaction tube (pack of 12)
- 2xEasy-on PTFE cap (pack of 6)
- Octoganol stirring bar, 13 mm (pack of 20)
- Cross-shape stirring bar, 16.5 mm RE (pack of 20)
- PTFE magnetic stirring bar retriever, 350 mm
- PTFE magnetic stirring bar evaluation kit (pack of 30)
- Silicone Seals for all caps (pack of 100)
- Zinc-plated wire rack for 36 tubes
Includes all of the features of Basic System 1 in addtion to the following:
- Carousel 12 Plus stand
- Carousel stirring hotplate, 115 V, U.S. plug
- Pt 1000
Includes all of the features of Basic System 1 and Standard System 2 in addition to the following:
- Carousel 12 Plus Cooling Reservoir & Lid
- Digital thermometer (-250 to +400°C) and 200 mm probe
- Dry ice scoop
Specifications
| Heidolph Magnetic Stirrer Hotplate |