missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Radleys Carousel 12 Plus Reaction Station™ Systems
Description
Simultaneously heats and cools while allowing the user to stir and reflux multiple samples under an inert atmosphere
- Provides 12 heated and stirred glass reaction positions, with a reaction volume of 5 to 20 mL (1 mL with the reduced volume tubes)
- Removable reflux head allows reaction tubes to be transferred between heated base, cooled base or stand without disconnecting the tubes
- Chemically-resistant PFA caps feature a quick-thread for fast attachment to the glass tubes and easy-on push connections to the stainless-steel gas outlets
- Unique removable PFA insulation plate helps insulate the heated base for faster heating and energy savings of up to 36%
- Visibility slots allow easier viewing of tube contents during experiments
- Fluoropolymer coating for chemical resistance and easy cleaning
- Maximum operating temperature of 180°C (or 220°C for short periods)
Carousel 12 Plus - Basic System 1
Includes the following:
- Carousel 12 Plus Reaction Station™
- Quick-thread glass reaction tube (pack of 6)
- Quick-thread glass reaction tube (pack of 12)
- 2xEasy-on PTFE cap (pack of 6)
- Octoganol stirring bar, 13 mm (pack of 20)
- Cross-shape stirring bar, 16.5 mm RE (pack of 20)
- PTFE magnetic stirring bar retriever, 350 mm
- PTFE magnetic stirring bar evaluation kit (pack of 30)
- Silicone Seals for all caps (pack of 100)
- Zinc-plated wire rack for 36 tubes
Includes all of the features of Basic System 1 in addtion to the following:
- Carousel 12 Plus stand
- Carousel stirring hotplate, 115 V, U.S. plug
- Pt 1000
Includes all of the features of Basic System 1 and Standard System 2 in addition to the following:
- Carousel 12 Plus Cooling Reservoir & Lid
- Digital thermometer (-250 to +400°C) and 200 mm probe
- Dry ice scoop
Specifications
Specifications
| For Use With (Equipment) | Heidolph Magnetic Stirrer Hotplate |
| Includes | Carousel 12 Plus Reaction Station, quick-thread glass reaction tube (Pk. of 6), quick-thread glass reaction tube (Pk. of 12), 2 x easy on PTFE cap, octagonal stirring bar 13 mm, cross shape stirring bar 16.5 mm RE, PTFE magnetic stirring bar retriever, PTFE magnetic stirring bar evaluation kit, silicone seals for all caps, zinc plated wire rack for 36 Tubes, carousel 12 plus stand, carousel stirring hotplate 115 V US plug, Pt 1000, carousel 12 plus cooling reservoir and lid, digital thermometer (-250°C to +400°C) and 200 mm probe, dry ice scoop |
| Type | Carousel 12 Plus Complete System 3 |