missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Carousel Attachments for Multi Reax Test Tube Shaker
Accessory for Multi Reax Test Tube Shakers
$319.52 - $319.52
Specifications
| Holds | Test Tubes |
|---|---|
| Product Type | Test Tube Carousel Attachment |
| For Use With (Equipment) | Multi Reax Test Tube Shaker |
| No. of Positions | 12 |
| Catalog Number | Mfr. No. | Tube Size | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tube Size | Diameter (Metric) | Price | Quantity | ||||
|
13-889-805
|
Heidolph™
036303540 |
16 to 32 mm | 120 mm |
Each for $319.52
|
|
||||
|
13-889-804
|
Heidolph™
036303530 |
10 to 16 mm | 160 mm |
Each for $319.52
|
|
||||
Description
Carousel test tube attachment for 26 vessels with diameters from 10 to 16 mm part number 036303530 included with purchase of Multi Reax.
Specifications
| Test Tubes | |
| Test Tube Carousel Attachment | |
| Multi Reax Test Tube Shaker | |
| 12 |