missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-Vap™ Rotary Evaporator Accessories - Evaporating Flasks
Evaporating flasks for use with Heidolph Hei-VAP series rotary evaporators
Specifications
| Type | Evaporating Flask |
|---|---|
| For Use With (Equipment) | Hei-VAP Rotary Evaporator |
| Catalog Number | Mfr. No. | Volume (Metric) | Taper | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Taper | Price | Quantity & Availability | ||||
|
13878695
|
Heidolph™
036302380 |
2000 mL | 29/32 |
N/A
|
|
||||
|
13878694
|
Heidolph™
036302370 |
2000 mL | 24/40 |
N/A
|
|
||||
|
13878690
|
Heidolph™
036302330 |
500 mL | 24/40 |
N/A
|
|
||||
|
13878696
|
Heidolph™
036302390 |
3000 mL | 24/40 |
N/A
|
|
||||
|
13889461
|
Heidolph™
036305000 |
5000 mL | 24/40 |
N/A
|
|
||||
|
13878688
|
Heidolph™
036302310 |
250 mL | 24/40 |
N/A
|
|
||||
Description
- Joint Size options of: NS 29/32 or NS 24/40
Specifications
| Evaporating Flask | |
| Hei-VAP Rotary Evaporator |