missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-Vap™ Rotary Evaporator Accessories - Evaporating Flasks

Catalog No. 13889461
Change view
Click to view available options
Volume (Metric):
250 mL
500 mL
2000 mL
3000 mL
5000 mL
Taper:
24/40
29/32
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Taper
13889461 5000 mL 24/40
13878695 2000 mL 29/32
13878694 2000 mL 24/40
13878690 500 mL 24/40
13878696 3000 mL 24/40
13878688 250 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13889461 Supplier Heidolph™ Supplier No. 036305000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Evaporating flasks for use with Heidolph Hei-VAP series rotary evaporators

  • Joint Size options of: NS 29/32 or NS 24/40

Specifications

Type Evaporating Flask
For Use With (Equipment) Hei-VAP Rotary Evaporator
Taper 24/40
Volume (Metric) 5000 mL