missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-SHAKE Orbital Core
GREENER_CHOICE

Hei-SHAKE Orbital Core orbital platform shakers provide gentle, even shaking and ensure uniform nutrient distribution in flasks, tubes, and cell culture plates. Used for bacterial suspensions, cell cultures, staining and washing procedures, and solubility studies.

$5,525.78 - $6,079.52

Specifications

Orbit 20 mm
Load Bearing Capacity (Metric) 15 kg
Speed Range 1 to 530 rpm
Voltage 115 V
Product Type Orbital Shaker
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
01672719
GREENER_CHOICE
View Documents Promotion Details
Heidolph™
036130600
Flat Rubber Mat 1000
Each for $5,525.78
Only null left
 
01672720
GREENER_CHOICE
View Documents Promotion Details
Heidolph™
036130610
Flat Rubber Mat 2000
Each for $6,079.52
Only null left
 
Description

Description

  • 15 kg load capacity
  • Speed range from 1 to 530 rpm
  • 20 mm shaking diameter (orbit) to guarantee a homogenous distribution of media
  • Applications can be carried out in continuous operation or using a timer
  • Timer (1 min to 999 h 59 min)
  • Integrated RS232 interface
  • Device control and semi-automated processes can be carried out remotely by connecting to a PC or via server-based software, e.g. Hei-PROCESS
  • Up to 50% lower energy consumption when compared to similiar shakers
  • 3 year warranty and an operational lifespan of more than 10 years
  • Optional accessories (sold separately) include:
    • Erlenmeyer flask platform attachment
    • Erlenmeyer flask clamps
    • Multi-Tier attachment
    • Tension rollers
    • Centrifuge tube attachment
    • Micro reaction vessel attachment
    • Test tube attachment
    • Large platform upgrades
Specifications

Specifications

20 mm
1 to 530 rpm
Orbital Shaker
No
15 kg
115 V
Digital Orbital Shaker
Videos
SDS
Documents

Documents