missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Mix 'n' Heat Ultimate Magnetic Stirring Hotplate

Heidolph's™ Hei-PLATE Mix 'n' Heat Ultimate Stirring Hotplate provides smooth and powerful stirring with numerous interfaces for data logging, digitalization and integration. This magnetic stirrer has important safety features including a sealed, fireproof die-cast aluminum housing.

$3,748.00 - $6,092.46

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 115 V
Safety Features Sealed, fireproof die-cast aluminum housing, two independent safety circuits which switch off heating in an overtemperature situation, residual heat indicator
Shipping Weight (English) 9 lb.
Shipping Weight (Metric) 4.08 kg
View More Specs

Products 8
Catalog Number Mfr. No. Model Size Price Quantity & Availability  
Catalog Number Mfr. No. Model Size Price Quantity & Availability  
02707190
View Documents Promotion Details
Heidolph™
036110232
Mix 'n' Heat Ultimate 145 mm dia.
Each for $3,748.00
Only null left
 
02707192
View Documents Promotion Details
Heidolph™
036110233
Mix 'n' Heat Ultimate 135 mm dia.
Each for $3,748.00
Only null left
 
02707185
View Documents Promotion Details
Heidolph™
036110238
Mix 'n' Heat Ultimate Basic Sensor 145 mm dia.
Each for $4,140.30
Only null left
 
02707186
View Documents Promotion Details
Heidolph™
036110239
Mix 'n' Heat Ultimate Basic Sensor 135 mm dia.
Each for $4,140.30
Only null left
 
02707191
View Documents Promotion Details
Heidolph™
036110228
Mix 'n' Heat Ultimate Adv Sensor 145 mm dia.
Each for $4,563.85
Only null left
 
02707183
View Documents Promotion Details
Heidolph™
036110229
Mix 'n' Heat Ultimate Adv Sensor 135 mm dia.
Each for $4,563.85
Only null left
 
01671471
View Documents Promotion Details
Heidolph™
036110284
Mix 'n' Heat Ultimate e-Lift 135 mm dia.
Each for $6,092.46
Only null left
 
01671472
View Documents Promotion Details
Heidolph™
036110283
Mix 'n' Heat Ultimate e-Lift 145 mm dia.
Each for $6,092.46
Only null left
 
Description

Description

  • Hotplate reaches a maximum temperature of 350°C
  • For your protection, two independent safety circuits will switch off heating if hotplate temperature reaches 25°C above or dips 25°C below the setpoint temperature
  • Strong magnetic field enables stirring of high volumes up to 20 L of water with ease
  • Speed is variably adjustable from 100 to 1400 rpm to an accuracy of ±2% for gentle mixing
  • Rotary knobs for speed and temperature adjustments, with knob illumination and locking function for additional safety
  • Kera-Disk top plate- fast heat-up times and chemical resistance
  • Glass ceramic top plates offer the benefits of chemical-resistance, scratch-proof but produce longer heat-up times
  • Aluminum top plates allow for immediate heat transfer but are not chemical-resistant or scratch-proof
  • Kera-Disk top plates take the best of both worlds: The aluminum top plate allows of immediate heat transfer for quick heat-up times and a thin layer of ceramic coating makes the top plates chemical-resistant and scratch-proof
  • Sealed Housing- guarantees extended performance life and reduced maintenance
  • Protection against aggressive fumes, liquids and vapors which prevents internal corrosion
  • This results in an increased lifespan due to reduced maintenance and repair cost
  • Industry leading 10 year warranty
  • Hei-PLATE Mix 'n' Heat Ultimate
    • Intuitive handling for digitalization
    • RS232 and USB B interfaces allow control via our Hei-PROCESS solution
    • LAN interface can directly integrate the device into a network
    • USB A interface located at the front allows data logging via USB stick
    • USB C interface compatible with Heidolph electronic automated lab jack, E-Lift
    • One display per main feature (stirring and heating)
    • Separate timers for heating and stirring functions
    • Three heating modes – FAST for quick heating and PRECISE and PRECISE+ for exact control of your target temperature without overshoot
    • Compatible with PT1000 and double sensor PT1000 for measurement in your sample and in the bath liquid simultaneously
Specifications

Specifications

Ceramic-coated Aluminum
Sealed, fireproof die-cast aluminum housing, two independent safety circuits which switch off heating in an overtemperature situation, residual heat indicator
4.08 kg
350°C
600 W
Magnetic Stirring Hotplate
20 L
1
CE, NRTL
100 to 1400 rpm
115 V
9 lb.
Die-Cast Aluminum Housing
572°F
3 kg
Round
US
20 L
Digital
Videos
SDS
Documents

Documents