missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Mix 'n' Heat Ultimate Magnetic Stirring Hotplate

Catalog No. 02707190
Change view
Click to view available options
Model:
Mix 'n' Heat Ultimate
Mix 'n' Heat Ultimate Adv Sensor
Mix 'n' Heat Ultimate Basic Sensor
Mix 'n' Heat Ultimate e-Lift
Size:
135 mm dia.
145 mm dia.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Size
02707190 Mix 'n' Heat Ultimate 145 mm dia.
02707192 Mix 'n' Heat Ultimate 135 mm dia.
02707185 Mix 'n' Heat Ultimate Basic Sensor 145 mm dia.
02707186 Mix 'n' Heat Ultimate Basic Sensor 135 mm dia.
02707191 Mix 'n' Heat Ultimate Adv Sensor 145 mm dia.
02707183 Mix 'n' Heat Ultimate Adv Sensor 135 mm dia.
01671471 Mix 'n' Heat Ultimate e-Lift 135 mm dia.
01671472 Mix 'n' Heat Ultimate e-Lift 145 mm dia.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 02707190 Supplier Heidolph™ Supplier No. 036110232

Heidolph's™ Hei-PLATE Mix 'n' Heat Ultimate Stirring Hotplate provides smooth and powerful stirring with numerous interfaces for data logging, digitalization and integration. This magnetic stirrer has important safety features including a sealed, fireproof die-cast aluminum housing.

  • Hotplate reaches a maximum temperature of 350°C
  • For your protection, two independent safety circuits will switch off heating if hotplate temperature reaches 25°C above or dips 25°C below the setpoint temperature
  • Strong magnetic field enables stirring of high volumes up to 20 L of water with ease
  • Speed is variably adjustable from 100 to 1400 rpm to an accuracy of ±2% for gentle mixing
  • Rotary knobs for speed and temperature adjustments, with knob illumination and locking function for additional safety
  • Kera-Disk top plate- fast heat-up times and chemical resistance
  • Glass ceramic top plates offer the benefits of chemical-resistance, scratch-proof but produce longer heat-up times
  • Aluminum top plates allow for immediate heat transfer but are not chemical-resistant or scratch-proof
  • Kera-Disk top plates take the best of both worlds: The aluminum top plate allows of immediate heat transfer for quick heat-up times and a thin layer of ceramic coating makes the top plates chemical-resistant and scratch-proof
  • Sealed Housing- guarantees extended performance life and reduced maintenance
  • Protection against aggressive fumes, liquids and vapors which prevents internal corrosion
  • This results in an increased lifespan due to reduced maintenance and repair cost
  • Industry leading 10 year warranty
  • Hei-PLATE Mix 'n' Heat Ultimate
    • Intuitive handling for digitalization
    • RS232 and USB B interfaces allow control via our Hei-PROCESS solution
    • LAN interface can directly integrate the device into a network
    • USB A interface located at the front allows data logging via USB stick
    • USB C interface compatible with Heidolph electronic automated lab jack, E-Lift
    • One display per main feature (stirring and heating)
    • Separate timers for heating and stirring functions
    • Three heating modes – FAST for quick heating and PRECISE and PRECISE+ for exact control of your target temperature without overshoot
    • Compatible with PT1000 and double sensor PT1000 for measurement in your sample and in the bath liquid simultaneously

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 115 V
Includes Operating Instructions and Power Cord
Safety Features Sealed, fireproof die-cast aluminum housing, two independent safety circuits which switch off heating in an overtemperature situation, residual heat indicator
Shipping Weight (English) 9 lb.
Shipping Weight (Metric) 4.08 kg
Body Material Die-Cast Aluminum Housing
Model Mix 'n' Heat Ultimate
Size 145 mm dia.
Temperature (Metric) 350°C
Temperature (English) 572°F
Frequency 50/60 Hz
Wattage 600 W
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
Type Magnetic Stirring Hotplate
Shape Round
Max. Sample Load 20 L
Plug Type US
No. of Positions 1
Max. Container Size 20 L
Stirring Range 5.7 x 5.7 in.
Warranty 10 Year Warranty
Dimensions (L x W x H) 299 x 168 x 101 mm (11.77 x 6.61 x 3.98 in.)
Certifications/Compliance CE, NRTL
Display Digital
Speed 100 to 1400 rpm
Show More Show Less