missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Tygon™ 2001 (Food)

For use with Heidolph Hei-FLOW Peristaltic Pumps

$102.43 - $282.09

Spécifications

Autoclavable Autoclavable
Material Thermoplastic
For Use With Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use
For Use With (Application) Food industry, well suited to products with high fat content
Min. Operating Temperature (English) -108.4°F
voir les spécifications

Produits 3
Numéro de catalogue Numéro du manufacturier. Diameter (Metric) Inner Diameter (Metric) Outer Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Diameter (Metric) Inner Diameter (Metric) Outer Prix Quantity & Availability  
13889018
Afficher les documents Détails de la promotion
Heidolph™
036304290
1.7 mm 4.9 mm
chaque for $102.43
Il en reste null
 
13889019
Afficher les documents Détails de la promotion
Heidolph™
036304320
6.3 mm 9.5 mm
chaque for $193.89
Il en reste null
 
13889455
Afficher les documents Détails de la promotion
Heidolph™
036304340
6.3 mm 11.3 mm
chaque for $282.09
Il en reste null
 
Description

Description

For Single- and Multi-Channel use (not suitable for use with Cassette small)

For food industry applications, well suited to products with high fat contents

  • Extremely chemical-resistant (appropriate for the use of polar solvents)
  • Plasticizer and oil-free
  • Superior flex life in peristaltic pumps
  • Translucent for easy visual inspection
  • Outstanding flexibility
  • Material: Thermoplastic tube, transparent
  • Complies with the standards: USP Class VI, FDA (21 CFR 177.2600) and GLP
  • Temperature range: -78 to +71°C
  • Sterilization: Can be autoclaved for 30 min. at 1 bar, sterilized by irradiation, or with ethylene oxide
  • Restriction: Not suitable for PD 5006 pump drive
  • Acids, lyes, pressure, solvents, sterile media, vacuum, viscous media
Spécifications

Spécifications

Autoclavable
Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use
-108.4°F
159.8°F
Tygon Tubing
Thermoplastic
Food industry, well suited to products with high fat content
-78°C
71°C
Videos
FDS
Documents

Documents