missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-FLOW Peristaltic Pump Tubing - Tygon™ 2001 (Food)

Catalog No. 13889455
Change view
Click to view available options
Diameter (Metric) Inner:
1.7 mm
6.3 mm
Diameter (Metric) Outer:
4.9 mm
9.5 mm
11.3 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer
13889455 6.3 mm 11.3 mm
13889018 1.7 mm 4.9 mm
13889019 6.3 mm 9.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13889455 Supplier Heidolph™ Supplier No. 036304340

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Heidolph Hei-FLOW Peristaltic Pumps

For Single- and Multi-Channel use (not suitable for use with Cassette small)

For food industry applications, well suited to products with high fat contents

  • Extremely chemical-resistant (appropriate for the use of polar solvents)
  • Plasticizer and oil-free
  • Superior flex life in peristaltic pumps
  • Translucent for easy visual inspection
  • Outstanding flexibility
  • Material: Thermoplastic tube, transparent
  • Complies with the standards: USP Class VI, FDA (21 CFR 177.2600) and GLP
  • Temperature range: -78 to +71°C
  • Sterilization: Can be autoclaved for 30 min. at 1 bar, sterilized by irradiation, or with ethylene oxide
  • Restriction: Not suitable for PD 5006 pump drive
  • Acids, lyes, pressure, solvents, sterile media, vacuum, viscous media

Specifications

Certifications/Compliance USP Class VI, FDA 21 CFR 177.2600 and GLP
Autoclavable Autoclavable
Diameter (English) Inner 24/100 in.
Diameter (Metric) Inner 6.3 mm
Material Thermoplastic
Diameter (English) Outer 11/25 in.
Diameter (Metric) Outer 11.3 mm
Overall Length (English) 2 ft.
Overall Length (Metric) 30.48 cm
Thickness (English) 0.09 in.
Thickness (Metric) 2.5 mm
For Use With Hei-FLOW Peristaltic Pumps, with multi or single channel pump heads. Not suitable with small cassette during multi-channel use
For Use With (Application) Food industry, well suited to products with high fat content
Min. Operating Temperature (English) -108.4°F
Min. Operating Temperature (Metric) -78°C
Resistance Properties Acids
Sterility Sterile
Height (Metric) 8.8 m Water
Height (English) 28.8 ft. Water
Color Transparent
Max. Operating Temperature (English) 159.8°F
Max. Operating Temperature (Metric) 71°C
Product Type Tygon Tubing
Show More Show Less