missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Heavy Wall Cylindrical Pressure Vessels

Cylindrical vessels feature a protective coating with a working temperature ranging from -40°C to 80°C.
Supplier: Synthware™ P160004D
Description
- Protective coating has a working temperature ranging from -40°C to 80°C
- Coating may yellow over time, but will not affect the vessel's integrity
- Complete apparatus is supplied with a vessel, Teflon™ bushing, and an EP™ O-ring
- Always work behind a safety shield since there is a possibility that glass vessels can break under pressure
Chemical Identifiers
| Glass | |
| 88 psi | |
| Protective |
| Teflon™ Bushing, EP™ O-Ring | |
| Cylindrical | |
| #15 |
Specifications
| Teflon™ Bushing, EP™ O-Ring | |
| Cylindrical | |
| 1.6 oz. | |
| #15 | |
| 46 mm |
| Protective | |
| Glass | |
| 88 psi | |
| 48 mL | |
| 70 mm |