missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Heavy Duty Shaker
OHAUS™ Heavy Duty Shakers are available in Analog, or Digital models and designed to handle a range of applications. Microprocessor control is included to provide variable speed and consistent shaking, while ramping to the set speed.
Supplier: OHAUS™ 30391877
Description
- Patented Accu-Drive Shaking System
- LED displays for speed and time
- Built-in tray and non-slip rubber mat included
- Overload protection and speed ramping feature
- Calibration mode for speed
Chemical Identifiers
| 120 V | |
| 24 in. | |
| Non-Skid Rubber Mat, 3-Wire Cord/Plug |
| Heavy Duty Shaker | |
| 61 cm |
Specifications
| 25 mm | |
| 15 to 500 rpm | |
| Heavy Duty Shaker | |
| 34.3 cm | |
| 102.2 cm | |
| 36 in. | |
| 91 cm | |
| SHHD6825DG |
| 68 kg | |
| 120 V | |
| 150 lb. | |
| 24 in. | |
| 61 cm | |
| 81.3 cm | |
| Digital | |
| Non-Skid Rubber Mat, 3-Wire Cord/Plug |