missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heavy Duty Polypropylene Lab Trays
Description
- Rectangular with welded corners and bottom
- Can be customized with spigotes and covers
- Won't rust
Order Info
Additional spill tray sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
| Dimensions (L x W x H) | 18 x 18 x 4 in. |
| Height (Metric) | 10 cm |
| Length (Metric) | 46 cm |
| Material | Polypropylene |
| Type | Laboratory Tray |
| Width (Metric) | 46 cm |
| Includes | Welded corners and bottom |
| Length (English) | 18 in. |
| Height (English) | 4 in. |
| Shape | Rectangular |
| Show More |