missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CN-200 Series Digital Heating Controller

Catalog No. 1214560
Change view
Click to view available options
Controller:
Analog
Digital
Temperature (Metric):
-10°C to +50°C
5°C to 40°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Controller Temperature (Metric)
1214560 Analog 5°C to 40°C
1146346F Digital -10°C to +50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1214560 Supplier Cole-Parmer™ Supplier No. 3622305

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Get accurate temperature control of heating equipment in your lab

  • Three-digit LED display allows you to set a 1°C resolution over a range of –10 to 800°C
  • Front-panel up/down controls make for easy programming
  • Ideal for heating mantles or or heating tapes
Versatile benchtop digital heating controller can be used in three ways: in on/off mode with the hysteresis loop controlling power switching, as a PID controller, or simply as a temperature measuring device using a probe. Sample temperatures are displayed on an easy-to-read LED display. Use the included PTFE-covered thermometer probe for measurements up to 250°C or order optional temperature probe 32587-98 for measuring up to 800°C. There is a 5-pin DIN socket on the controller for the probe.

Rugged zinc die-cast outer housing is suitable for benchtop use or wall mounting. Rear clamp accepts a standard 1/2'' (12.5 mm) rod to mount on a support stand or frame.

Specifications

Controller Analog
Depth (English) 4.5 in.
Depth (Metric) 11.43 cm
For Use With Heating Mantles
Height (English) 3.13 in.
Height (Metric) 7.94 cm
Voltage 115 VAC
Electrical Requirements 115 VAC, 60 Hz
Includes Support clamp at rear for standard 0.5 in. (12.5 mm) dia rod (not included) and power cord.
Width (English) 3.75 in.
Width (Metric) 9.53 cm
Product Type Temperature Controller
Temperature (Metric) 5°C to 40°C
Frequency 60 Hz
Show More Show Less