missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ 20-Place Slide Tray Cardboard

Description
- Easily organize slides with the index on the front cover that corresponds with the number grid inside.
- Recessed slide compartments and inside covers protect specimens. Slides cannot be touched when the cover is closed, reducing contamination
- Front protection flaps are attached with durable tape for repeated use. Fold flaps flat under the slide holder to save space when in use.
- Thumb cut in slide compartments enables easy removal of slides with slight pressure at one end
- Compartment holder is made from a double layer of densely pressed cardboard. Cover is a single layer cardboard.
- Disposable
Specifications
Specifications
| Type | Slide Storage Tray |
| Slide Capacity | 20 |
| Autoclavable | Not Autoclavable |
| Color | Yellow |
| Compartments | 20 |
| Description | 20-Place Slide Tray Cardboard, Yellow Trim |
| Device Holds | 20 standard microscope slides |
| Dimensions (L x W) | 8.2 x 13.43 in. |
| Dimensions (L x W x H) | 8.2 x 13.43 x 0.35 in. |
| For Use With (Equipment) | Slide |
| Show More |