missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Heated Tampers
These Heated Tampers are electrically heated instruments designed to assist with the proper positioning of tissue specimens during the embedding process in paraffin wax. The safe, low-voltage heating element maintains a steady temperature throughout specimen manipulation.
Supplier: Mopec™ BK352
Description
- Molded finger grips increase user comfort and remain cool when in use
- Bayonet connection prevents disconnection while in use
- Compatible with the Mopec™ Control Unit (BK330)
Specifications
| Heated Tampers | |
| Yes | |
| 0.63 in. | |
| Plastic, Metal, Wood | |
| 0.63 in. |
| Yellow | |
| Tissue Specimens | |
| 16 mm | |
| Medium | |
| 16 mm |