missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Heated Tampers
Description
- Molded finger grips increase user comfort and remain cool when in use
- Bayonet connection prevents disconnection while in use
- Compatible with the Mopec™ Control Unit (BK330)
Specifications
Specifications
| Product Type | Heated Tampers |
| Color Code | Red |
| Color-coded | Yes |
| For Use With (Equipment) | Tissue Specimens |
| Length (English) | 0.31 in. |
| Length (Metric) | 8 mm |
| Material | Plastic, Metal, Wood |
| Size | Small |
| Width (English) | 0.31 in. |
| Width (Metric) | 8 mm |