missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Headspace Vial with Beveled Top

Catalog No. 111020927
Change view
Click to view available options
Volume (Metric):
6 mL
10 mL
20 mL
Diameter (Metric) Outer:
22 mm
23 mm
Height (Metric):
38 mm
46 mm
75 mm
No. per Pack:
100
1000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Outer Height (Metric) No. per Pack
111020927 20 mL 23 mm 75 mm 100
111020932 10 mL 23 mm 46 mm 100
111016288 6 mL 23 mm 38 mm 100
111008937 6 mL 22 mm 38 mm 1000
111011418 20 mL 23 mm 75 mm 100
111011594 6 mL 22 mm 38 mm 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 111020927 Supplier MilliporeSigma™ Supelco™ Supplier No. SGMA27199

Available in several sizes, the style and diameter of headspace vials depend on the autosampler.

  • Vials with rounded bottoms are sturdier and more resistant to pressure than the flat bottom vial.
  • The rounded bottom version was created to allow the vial, when transported by a magnet, to drop more easily into the heating block.
  • The top finish of the vial is beveled finish, which helps reduce the amount of sealing surface between the crimp seal and the glass surface.
  • Can be used with CTC autosampler (Combi PAL).
  • Used in storing samples for stability analysis of freeze dried and fluid bed dried alginate microcapsules coated with chitosan containing model probiotic bacteria, Lactobacillus plantarum.
  • Specifications

    Diameter (Metric) Inner 12.5 mm
    Color Clear
    Diameter (Metric) Outer 23 mm
    Material Glass
    Volume (Metric) 20 mL
    Neck Style Beveled
    No. per Pack 100
    Base Style Flat Bottom
    Height (Metric) 75 mm