missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ HDPE, Square Hedpak
For Use With: For storage and transport of liquid; Closure Material: Polyethylene; Color: Natural
$324.09 - $324.09
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | Natural |
| Material | HDPE |
| Product Type | Carboy |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
02-990-001
|
Qorpak™
PLC14633 |
19 L |
Case of 4 Each for $324.09
|
|
|||||
Description
For Use With: For storage and transport of liquid; Closure Material: Polyethylene; Color: Natural
- Takes less space
- Color: natural
- Available in 320 and 640 oz. (9.5 and 19L) volumes
Specifications
| Not Autoclavable | |
| Natural | |
| HDPE | |
| Carboy |