missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ HDPE Oblong Bottles with Polypropylene Caps

Catalog No. p-7145768
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Neck Finish:
38-400
43-400
53-400
Quantity:
116 Pk.
12 Pk.
168 PK.
24 Pk.
48 Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish Quantity
FB02911957A 250 mL 43-400 48 Pk.
FB02911959A 500 mL 43-400 168 PK.
FB02911948A 1000 mL 53-400 116 Pk.
FB02911949A 1000 mL 53-400 12 Pk.
FB02911952A 125 mL 38-400 48 Pk.
FB02911960A 500 mL 43-400 24 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. FB02911957A
Only null left

Fisherbrand™ HDPE Oblong Bottles with Polypropylene Caps provide good chemical resistance with a wide mouth opening that is ideal for storing solids.

  • Natural HDPE Wide Mouth Oblong Bottles offer a space saving design for the workbench
  • Bottles feature a wide mouth opening, ideal for sampling solids and powders
  • HDPE provides an excellent moisture barrier and are impact resistant
  • Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling when shipping
  • HDPE provides moisture barrier and are impact resistant
  • Polypropylene closures with foamed polyethylene liners offer good chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents

Specifications

Capacity (Metric) 250 mL
Color Natural
Diameter (Metric) Outer Neck 39 mm
Diameter (Metric) Inner Neck 30 mm
Height (Metric) With Closure 119 mm
Material HDPE
Quantity 48 Pk.
Closure Color White
Neck Finish 43-400
Closure Included Yes
Mouth Wide
Height (Metric) 116 mm
Product Type Oblong Bottle
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 70 mm
Show More Show Less