missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HDPE Oblong Bottles with Polypropylene Caps
Fisherbrand™ HDPE Oblong Bottles with Polypropylene Caps provide good chemical resistance with a wide mouth opening that is ideal for storing solids.
Description
- Natural HDPE Wide Mouth Oblong Bottles offer a space saving design for the workbench.
- Bottles feature a wide mouth opening, ideal for sampling solids and powders.
- HDPE provides an excellent moisture barrier and are impact resistant.
- Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling when shipping.
- HDPE provides moisture barrier and are impact resistant
- Polypropylene closures with foamed polyethylene liners offer good chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents
Specifications
| 125 mL | |
| 35 mm | |
| 97 mm | |
| 48 Pk. | |
| 38-400 | |
| Wide | |
| Oblong Bottle | |
| Polypropylene | |
| 50 mm |
| Natural | |
| 31 mm | |
| HDPE | |
| White | |
| Yes | |
| 94 mm | |
| Polyethylene Foam | |
| 38-400 mm |