missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ HDPE Oblong Bottles with Polypropylene Caps

Fisherbrand™ HDPE Oblong Bottles with Polypropylene Caps provide good chemical resistance with a wide mouth opening that is ideal for storing solids.

 View more versions of this product

Catalog No. FB02911949A


Only null left
Explore available promotions

Description

Description

  • Natural HDPE Wide Mouth Oblong Bottles offer a space saving design for the workbench
  • Bottles feature a wide mouth opening, ideal for sampling solids and powders
  • HDPE provides an excellent moisture barrier and are impact resistant
  • Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling when shipping
  • HDPE provides moisture barrier and are impact resistant
  • Polypropylene closures with foamed polyethylene liners offer good chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents
Specifications

Specifications

1000 mL
50 mm
195 mm
12 Pk.
53-400
Wide
Oblong Bottle
Polypropylene
96 mm
Natural
44 mm
HDPE
White
Yes
192 mm
Polyethylene Foam
53-400 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions