missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ HDPE Oblong Bottles with Polypropylene Caps

Catalog No. FB02911959A
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Neck Finish:
38-400
43-400
53-400
Quantity:
116/Pk.
12/Pk.
168/Pk.
24/Pk.
48/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish Quantity
FB02911959A 500 mL 43-400 168/Pk.
FB02911957A 250 mL 43-400 48/Pk.
FB02911948A 1000 mL 53-400 116/Pk.
FB02911949A 1000 mL 53-400 12/Pk.
FB02911952A 125 mL 38-400 48/Pk.
FB02911960A 500 mL 43-400 24/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. FB02911959A
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ HDPE Oblong Bottles with Polypropylene Caps offer good chemical resistance in a space-saving oblong design. Made from natural High Density Polyethylene with a wide mouth opening ideal for storing and sampling solids and powders.

  • Natural HDPE Wide Mouth Oblong Bottles offer a space-saving design for the workbench
  • Wide mouth opening is ideal for sampling solids and powders
  • HDPE provides an excellent moisture barrier and is impact resistant
  • Good chemical resistance suitable for a wide range of laboratory applications
  • Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling when shipping
  • Polypropylene closures with foamed polyethylene liners offer good chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents

Specifications

Capacity (Metric) 500 mL
Color Natural
Diameter (Metric) Outer Neck 39 mm
Diameter (Metric) Inner Neck 35 mm
Height (Metric) With Closure 152 mm
Material HDPE
Quantity 168/Pk.
Sterility Non-sterile
Closure Color White
Neck Finish 43-400
Closure Included Yes
Mouth Wide
Height (Metric) 149 mm
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 77 mm
Autoclavable Not Autoclavable
Capacity (English) 17 oz.
Shape Oblong
Disposable Reusable
Product Type Wide Mouth Bottle
Show More Show Less