missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HDPE Narrow-Mouth Boston Round Bottles
GREENER_CHOICE

Catalog No. p-4521693
Change view
Click to view available options
Capacity (Metric):
125 mL
1000 mL
Closure Size:
20-410 mm
38-430 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
05719151 125 mL 20-410 mm
05719248 1000 mL 38-430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05719151 Supplier Thermo Scientific™ Supplier No. 319 0125
Only null left

Collect water samples and other low viscosity liquids to be analyzed for inorganic trace analytes. These Certified containers, featuring narrow mouth for precision pouring.

Recommended for collecting water samples and other low viscosity liquids to be analyzed for inorganic trace analytes. Thermo Scientific™ HDPE Narrow-Mouth Boston Round Bottles feature a narrow mouth for precision pouring, and are Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

  • HDPE container with white LDPE-lined polypropylene cap
  • Caps assembled onto containers
  • Narrow mouth for precision pouring
  • Recommended for collecting water samples and other low viscous liquids

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Certification Parameters Metals and water quality, Cyanide, Fluoride
Color Natural
Description HDPE Boston Round
Diameter (English) Inner 0.71 in.
Diameter (English) 1.88 in.
Diameter (Metric) Inner 1.8 cm
Material HDPE
No. per Case 48
Packaging Case of 48
Replacement Closure 067-2810WBP
Sterility Non-sterile
Transparency Translucent
Certified Metals and water quality, CN, F
Closure Color White
Level Certified
Volume (English) Brim 4.0 oz.
Volume (Metric) Brim 144 mL
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Shape Round
Height (Metric) 115 mm
Height (English) 4.51 in.
Closure Liner Foam/LDPE
Closure Material Polypropylene
Closure Size 20-410 mm
Diameter (Metric) 48 mm
Show More Show Less