missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure
GREENER_CHOICE

Catalog No. 05721118
Change view
Click to view available options
Capacity (Metric):
2000 mL
4000 mL
Level:
Certified
Unprocessed
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Level
05721118 4000 mL Unprocessed
05721116 2000 mL Certified
05721117 4000 mL Certified
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05721118 Supplier Thermo Scientific™ Supplier No. 1154000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pour higher volume samples more easily with these HDPE jugs that meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

Pour higher volume samples more easily with Thermo Scientific™ HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure. Jugs meet or exceed EPA performance-based standards for metals, cyanide and fluoride. With a narrow mouth, these jugs make pouring higher volume samples easy. Sturdy handle makes carrying easy as well. Recommended for collecting water samples to be analyzed for inorganic trace analytes.

  • HDPE container with white LDPE-lined polypropylene cap
  • Caps assembled onto containers
  • Narrow mouth for precision pouring
  • Recommended for collecting water samples and other low viscous liquids
  • Sturdy handle for easy transport and pouring
  • Unprocessed container comes assembled and ready for your own cleaning procedure

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Includes

  • Polypropylene screw closures
  • Certified containers also include barcoding, analysis labels, COA, security sealed carton

Specifications

Capacity 1 gal., 4000 mL
Capacity (Metric) 4000 mL
Certification Parameters None
Color Natural
Description HDPE Jug
Diameter (English) 6.02 in.
Material HDPE
No. per Case 6
Packaging Case of 6
Replacement Closure 067-3800WBP
Sterility Non-sterile
Transparency Translucent
Certified None
Closure Color White
Level Unprocessed
Volume (English) Brim 130.5 oz.
Volume (Metric) Brim 3859 mL
Height (Metric) 303 mm
Height (English) 11.92 in.
Closure Liner Foam/LDPE
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 153 mm
Capacity (English) 1 gal.
Shape Round
Certifications/Compliance None
Show More Show Less