missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ HDPE, Heavy Walled Carboy with Spigot
For Use With: Heavy-duty swing handle allows easy carrying of liquids and powders; Closure Material: HDPE; Color: Translucent, Blue
Supplier: Dynalon™ 2086050025
Description
- Heavy walled, narrow mouth plastic carboy aspirator
- Suitable for foodstuff
- HDPE made from food grade resin
- HDPE closure with tag holes includes an O-ring for added security
- Included 3/4 in. BSPT spigot with gasket is leakproof and screws directly into a welded wall insert
- Very resistant to many common chemicals
- Heavy duty swing handle aids in carrying
Specifications
| Not Autoclavable | |
| 25 L | |
| HDPE | |
| Blue (Translucent) | |
| 27.94 cm | |
| Heavy-duty swing handle allows easy carrying of liquids and powders | |
| 12 in. | |
| 27.9 cm | |
| Swing Handles | |
| Narrow | |
| Cylindrical | |
| 11 in. |
| 6.6 gal. | |
| FDA Compliant | |
| Screw Cap with O-ring | |
| 5.5 cm | |
| Reusable | |
| None | |
| 22. 25 in. | |
| 56.5 cm | |
| HDPE | |
| Carboy with Spigot | |
| Non-sterile | |
| 28 cm |