missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ HDPE, Heavy Walled Carboy with Spigot
Description
- Heavy walled, narrow mouth plastic carboy aspirator
- Suitable for foodstuff
- HDPE made from food grade resin
- HDPE closure with tag holes includes an O-ring for added security
- Included 3/4 in. BSPT spigot with gasket is leakproof and screws directly into a welded wall insert
- Very resistant to many common chemicals
- Heavy duty swing handle aids in carrying
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (English) | 1.3 gal. |
| Capacity (Metric) | 5 L |
| Certifications/Compliance | FDA Compliant |
| Closure Material | HDPE |
| Closure Type | Screw Cap with O-ring |
| Color | Blue (Translucent) |
| Diameter (Metric) Inner Neck | 4.6 cm |
| Diameter (Metric) Outer | 16.02 cm |
| Disposable | Reusable |
| Show More |