missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ HDPE, Heavy Walled Carboy with Spigot

For Use With: Heavy-duty swing handle allows easy carrying of liquids and powders; Closure Material: HDPE; Color: Translucent, Blue

Supplier:  Dynalon™ 2086050010

 View more versions of this product

Catalog No. 14-400-101

Only null left
Explore available promotions

Description

Description

  • Heavy walled, narrow mouth plastic carboy aspirator
  • Suitable for foodstuff
  • HDPE made from food grade resin
  • HDPE closure with tag holes includes an O-ring for added security
  • Included 3/4 in. BSPT spigot with gasket is leakproof and screws directly into a welded wall insert
  • Very resistant to many common chemicals
  • Heavy duty swing handle aids in carrying
Specifications

Specifications

Not Autoclavable
10 L
HDPE
Blue (Translucent)
21.1 cm
Heavy-duty swing handle allows easy carrying of liquids and powders
8.27 in.
21 cm
Swing Handles
Narrow
Cylindrical
8.27 in.
2.6 gal.
FDA Compliant
Screw Cap with O-ring
5.5 cm
Reusable
None
16.7 in.
425 cm
HDPE
Carboy with Spigot
Non-sterile
21 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions