missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HDPE Cylinder Round Bottles
GREENER_CHOICE

Catalog No. 05721111
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Level:
Certified
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Level
05721111 125 mL Certified
05719146 250 mL Certified
05719145 500 mL Certified
0571988 1000 mL Certified
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05721111 Supplier Thermo Scientific™ Supplier No. 313 0125
Only null left

Collect water samples and other low-viscosity liquids to be analyzed for inorganic trace analytes with the original EPA-specified bottle for liquid sampling.

Collect water samples and other low-viscosity liquids to be analyzed for inorganic trace analytes with Thermo Scientific™ HDPE Cylinder Round Bottles, the original EPA-specified bottle for liquid sampling. HDPE cylinder rounds with a narrow mouth offer easy handling and precision pouring. Certified to meet or exceed EPA Performance Based Specifications for metals, cyanide, fluoride and other water quality parameters. Or unprocessed and bulk packed for added economy.

  • HDPE container with white LDPE-lined Polypropylene Cap
  • Narrow cylinder round style bottle is easy to grip and handle
  • Caps assembled onto containers
  • Narrow mouth for precision pouring
  • Recommended for collecting water samples and other low viscous liquids
  • Available bulk packed for added economy

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Certification Parameters Metals and water quality, Cyanide, Fluoride
Color Natural
Description HDPE Cylinder Round
Diameter (English) 1.65 in.
Material HDPE
No. per Case 48
Packaging Case of 48
Replacement Closure 067-2410WBP
Sterility Non-sterile
Transparency Translucent
Certified Metals and water quality, CN, F
Closure Color White
Level Certified
Volume (English) Brim 4.4 oz.
Volume (Metric) Brim 131 mL
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Shape Round
Height (Metric) 119 mm
Height (English) 4.68 in.
Closure Liner Foam/LDPE
Closure Material Polypropylene
Closure Size 24-410 mm
Diameter (Metric) 42 mm
Show More Show Less